50A, 1P, 120/240V, Type BAB, 10 kAlC, Bolt On

Item #: 0060450

Cat #: BAB1050

UPC: 786679301500

$ 53.53 EA
Company wide:
11 in stock
Documents & Guides
50 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC

Overview

50 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786679301500, BAB1050, CUTBAB1050

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 50
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 50
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On