12 THHN/THWN-2 CU SOL WHI W/BLA X500

Item #: 0060438

Cat #: 12THHNCSOLWHIBLA5.

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
12 THHN/THWN-2 CU SOL WHI W/BLA X500

Overview

12 THHN/THWN-2 CU SOL WHI W/BLA X500
Also known as: 12THHNCSOLWHIBLA5.

Specifications

Length: 500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: White/Black
Conductors: 1
Stranding: Solid
Length: 500 ft
Jacket: PVC
Color: White/Black
Stranding: Solid
Gauge: 12 AWG
Material: Copper
Conductors: 1