Lighting Contactor, 4P, 60A, 120VAC Coil, Open, Magnetically Latch

Item #: 0060436

Cat #: A202K2DA

UPC: 786678231853

$ 3566.50 EA
Company wide:
0 in stock
Documents & Guides
Lighting Contactor, NEMA, 4-Pole, Normally Open Contacts, 60 Amp, 120 Volt AC Coil, Open, Magnetically Latched, Box Lugs

Overview

Lighting Contactor, NEMA, 4-Pole, Normally Open Contacts, 60 Amp, 120 Volt AC Coil, Open, Magnetically Latched, Box Lugs
Also known as: 786678231853, A202K2DA, CUTA202K2DA

Specifications

Volts AC Control: 120
Mounting: Surface
Poles: 4
Volts AC: 600
Amps: 60
Volts AC Control: 120
Poles: 4
Amps: 60
Mounting: Surface
Volts AC: 600