Lighting Contactor, 3P, 30A, 120VAC Coil, Open, Magnetically Latch

Item #: 0060433

Cat #: A202K1CA

UPC: 786678231815

$ 1497.44 EA
Company wide:
2 in stock
Documents & Guides
NEMA Magnetically Latched Lighting Contactor, 3-Pole, Normally Open Contacts, 30 Amp, 120 Volt AC Coil, Open, Box Lugs

Overview

NEMA Magnetically Latched Lighting Contactor, 3-Pole, Normally Open Contacts, 30 Amp, 120 Volt AC Coil, Open, Box Lugs

The A202 lighting contactor provides a safe and convenient means for local or remote switching of relatively large tungsten, fluorescent or mercury arc lamp loads. The magnetically latched lighting contactors are designed to withstand the large initial inrush currents of tungsten lamp loads without contact welding. As fully rated devices, they do not require de-rating similar to standard motor control contactors. The product also provides effective control in applications such as office buildings, industrial plants, hospitals, stadiums, airports etc.

Also known as: 786678231815, A202K1CA, CUTA202K1CA

Specifications

Volts AC Control: 120
Poles: 3
Type: Magnetic Latch, Lighting Contactor
Mounting: Surface
Amps: 30
Volts AC Control: 120
Type: Magnetic Latch, Lighting Contactor
Amps: 30
Poles: 3
Mounting: Surface