Cable Adapter

Item #: 0060428

Cat #: CA625CC

UPC:

Company wide:
0 in stock
Cable Adaptor, 15/25kV, 600A, Range-0.750 - 1.080

Overview

Cable Adaptor, 15/25kV, 600A, Range-0.750 - 1.080
Also known as: CA625CC, CPSCA625CC

Specifications

Type: Cable Adapter
Amps: 600
Volts AC Range: 15 kV - 25 kV
Type: Cable Adapter
Volts AC Range: 15 kV - 25 kV
Amps: 600