
Starter, 135A, Size 4, 3P, Thermal Overload, 110/120VAC Coil, Open
Item #: 0060421
Cat #: A200M4CAC
UPC: 786678007199
$ 12771.35 EA
Company wide:
0
in stock
Documents & Guides
NEMA, Full Voltage, Non-Reversing Starter, A200, 3-Phase, Magnetic, Size 4, 3-Pole, Interchangeable Heater, Overload Relay, 120 Volt AC/ 60 Hz - 110 Vac/ 50 Hz Coil, Wired For Separate Control
Overview
NEMA, Full Voltage, Non-Reversing Starter, A200, 3-Phase, Magnetic, Size 4, 3-Pole, Interchangeable Heater, Overload Relay, 120 Volt AC/ 60 Hz - 110 Vac/ 50 Hz Coil, Wired For Separate Control
Freedom Series starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials.
Also known as: 786678007199, A200M4CAC, CUTA200M4CAC
Specifications
| Phase: | 3 |
| Amps: | 135 |
| Volts AC Control: | 110/120 |
| Poles: | 3 |
| Horsepower: | 40, 100, 50 |
| Size: | 4 |
| Mounting: | Surface |
| Volts AC: | 600 |
| Phase: | 3 |
| Volts AC Control: | 110/120 |
| Horsepower: | 40, 100, 50 |
| Mounting: | Surface |
| Amps: | 135 |
| Poles: | 3 |
| Size: | 4 |
| Volts AC: | 600 |