Starter, 45A, Size 2, 3P, Thermal Overload, 120VAC Coil, Open

Item #: 0060420

Cat #: A200M2CAC

UPC: 786678231211

$ 3543.30 EA
Company wide:
0 in stock
45 Amp, Starter, NEMA Size 2, Non-Reversing, 600 Volt Rated, 3-Phase Magnetic, Thermal Overload Relay, 120/110 Volt AC Coil

Overview

45 Amp, Starter, NEMA Size 2, Non-Reversing, 600 Volt Rated, 3-Phase Magnetic, Thermal Overload Relay, 120/110 Volt AC Coil

All Class A200 non-reversing starters utilize Type B three-pole overload relays with optional Type A for auto reset applications. Sizes 5 and 6 include the needed current transformers. Moving and stationary contacts are front accessible for simple and easy inspection and maintenance. All Class A200 starters are UL listed and recognized and are CSA certified.

Also known as: 786678231211, A200M2CAC, CUTA200M2CAC

Specifications

Volts AC Control: 120
Poles: 2
Type: Starter
Amps: 45
Mounting: Surface
Phase: 1
Volts AC: 600
Size: 2
Volts AC Control: 120
Type: Starter
Mounting: Surface
Volts AC: 600
Poles: 2
Amps: 45
Phase: 1
Size: 2