14" x 12" HMI Cover Kit

Item #: 0060413

Cat #: AMHMI142CCL

UPC: 085339991960

$ 129.53 EA
Company wide:
0 in stock
Documents & Guides
ALL AMHMI142CCL

Overview

ALL AMHMI142CCL
Also known as: 085339991960, AMHMI142CCL, ALLAMHMI142CCL

Specifications

Material: Polycarbonate
Width: 12 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Height: 14 in
Material: Polycarbonate
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Width: 12 in
Height: 14 in