Stainless Steel Clamp Back

Item #: 0060412

Cat #: S61000CB00

UPC: 847656006402

$ 32.48 EA
Company wide:
78 in stock
Documents & Guides
CLB S61000CB00 1" Stainless Steel Clamp Back

Overview

CLB S61000CB00 1" Stainless Steel Clamp Back
Also known as: 847656006402, S61000CB00, CLBS61000CB00

Specifications

Diameter: 1 in
Material: Stainless Steel
Standards: California Proposition 65
Diameter: 1 in
Standards: California Proposition 65
Material: Stainless Steel