Ar Relay Accessory

Item #: 0060406

Cat #: ARA40

UPC: 786678256481

$ 353.16 EA
Company wide:
0 in stock
Documents & Guides
Four-pole Top Deck Adder, 4-pole, 4no, 600 Vac Cartridges, Used With Ar/ard Series Relays

Overview

Four-pole Top Deck Adder, 4-pole, 4no, 600 Vac Cartridges, Used With Ar/ard Series Relays
Also known as: 786678256481, ARA40, CUTARA40

Specifications

Amps: 10
Poles: 4
Volts AC: 600
Mounting: Top
Amps: 10
Volts AC: 600
Poles: 4
Mounting: Top