Overload Relay, Replacement, A200, 26.3 - 45A, 3P, 1 NC Contact

Item #: 0060404

Cat #: AN23A

UPC: 786678249445

$ 1334.10 EA
Company wide:
0 in stock
Starter, NEMA Type A, Thermal Overload Relay, A200, Replacement, 3-Pole, 26.3 - 45 Full Load Amps, 1 Normally Closed, Auxiliary Contact, Non-Ambient Compensated

Overview

Starter, NEMA Type A, Thermal Overload Relay, A200, Replacement, 3-Pole, 26.3 - 45 Full Load Amps, 1 Normally Closed, Auxiliary Contact, Non-Ambient Compensated
Also known as: 786678249445, AN23A, CUTAN23A

Specifications

Type: Replacement, Freedom, Overload Relay
Poles: 3
Mounting: Starter
Volts AC: 600
Amps Range: 26.300 - 45
Type: Replacement, Freedom, Overload Relay
Mounting: Starter
Amps Range: 26.300 - 45
Poles: 3
Volts AC: 600