124 Watt T12 High Output Fluorescent Bulb

Item #: 0060388
Cat #: F108T12/CW/HO
UPC:
$ 26.67 EA
Company wide:
75 in stock
Documents & Guides
Fluorescent, High Output Lamp, 124W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 10350, CRI: 85, Color Temp: 4200K. Length: 105-3/16 in. *Voltarc Part # MM-14H-108. ** PRODUCT AVAILABLE FOR LOCAL WILL CALL, PICK-UP ONLY **

Overview

Fluorescent, High Output Lamp, 124W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 10350, CRI: 85, Color Temp: 4200K. Length: 105-3/16 in. *Voltarc Part # MM-14H-108. ** PRODUCT AVAILABLE FOR LOCAL WILL CALL, PICK-UP ONLY **
For bigger signs or longer letters, Voltarc’s flourescent sign long lamps reduce the number of wiring components, sockets and ballasts, while streamlining the construction process to achieve real savings compared to systems that use conventional shorter lamps. Installing 9- or 10-footers translates into fewer parts, fewer outages and less overall maintenance – adding to performance quality and cost-efficiency.
Also known as: F108T12/CW/HO, VLCF108T12CWHO

Specifications

Color Temperature: 4100 (Cool White)
Length: 9 ft, 108 in
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 85
Wattage: 124
Material: Glass
Lumens: 10350
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Base: Recessed Double Contact (R17d)
Wattage: 124
Lumens: 10350
Length: 9 ft, 108 in
Color Rendering Index (CRI): 85
Material: Glass
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)