8-channel digital input; 24 VDC; 3 ms

Item #: 0060373

Cat #: 750-430

UPC:

$ 142.21 EA
Company wide:
0 in stock
Documents & Guides
8-channel digital input; 24 VDC; 3 ms

Overview

8-channel digital input; 24 VDC; 3 ms
Also known as: 750-430, WAG750430

Specifications

Number of Ports: 8
Number of Ports: 8