
Service Cable Staple, 1" x 1-1/2", SER 2/3
Item #: 0060367
Cat #: VIK 141P1
UPC: 075218594108
$ 0.10 EA
Company wide:
109,700
in stock
Documents & Guides
Service Cable Staple. Size: 1-1/2" Length, 1" Width. For use with: SER 2/3. Package Quantity: Box of 100.
Overview
Service Cable Staple. Size: 1-1/2" Length, 1" Width. For use with: SER 2/3. Package Quantity: Box of 100.
Viking premium staples are preferred by demanding professional contractors worldwide. Designed with flat legs and heavier wire, Viking staples are easier to drive, hold tight and resist bending. Many popular Viking staples are UL listed. When optimal economy is required, choose our Cross brand staples. These lighter-weight styles still provide impressive quality, sharing many of the advantages of our famous Viking brand.
Also known as: 075218594108, VIK 141P1, VIK141P1
Specifications
| Width: | 1 in |
| Length: | 1 1/2 in |
| Width: | 1 in |
| Length: | 1 1/2 in |