
Service Cable Staple, 1-5/16" x 3/4", 100/Box
Item #: 0060366
Cat #: VIK131P1
UPC: 075218593101
$ 0.08 EA
Company wide:
129,198
in stock
Documents & Guides
Service Cable Staple. Size: 1-5/16" Length, 3/4" Width. For use with: SER 6/3. Package Quantity: Box of 100.
Overview
Service Cable Staple. Size: 1-5/16" Length, 3/4" Width. For use with: SER 6/3. Package Quantity: Box of 100.
Viking premium staples are preferred by demanding professional contractors worldwide. Designed with flat legs and heavier wire, Viking staples are easier to drive, hold tight and resist bending. Many popular Viking staples are UL listed. When optimal economy is required, choose our Cross brand staples. These lighter-weight styles still provide impressive quality, sharing many of the advantages of our famous Viking brand.
Also known as: 075218593101, VIK131P1, VIKVIK131P1, 131 staples
Specifications
| Length: | 1 5/16 in |
| Width: | 3/4 in |
| Length: | 1 5/16 in |
| Width: | 3/4 in |