
Cable Staple, 1-1/4" x 9/16",Nob Staple, 100/Box
Item #: 0060364
Cat #: VIK125P1
UPC: 075218092116
$ 0.05 EA
Company wide:
77,395
in stock
Documents & Guides
Nob Staple. Size: 1-1/4" Length, 9/16" Width. For use with: 3 Conductor, #10, #12, #14 Wire. Package Quantity: Box of 100.
Overview
Nob Staple. Size: 1-1/4" Length, 9/16" Width. For use with: 3 Conductor, #10, #12, #14 Wire. Package Quantity: Box of 100.
Viking premium staples are preferred by demanding professional contractors worldwide. Designed with flat legs and heavier wire, Viking staples are easier to drive, hold tight and resist bending. Many popular Viking staples are UL listed. When optimal economy is required, choose our Cross brand staples. These lighter-weight styles still provide impressive quality, sharing many of the advantages of our famous Viking brand.
Also known as: 075218092116, VIK125P1, VIKVIK125P1
Specifications
| Length: | 1 1/4 in |
| Width: | 9/16 in |
| Length: | 1 1/4 in |
| Width: | 9/16 in |