1-1/4" Nob Staple

Item #: 0060363

Cat #: VIK125PP5M

UPC: 075218092154

$ 0.04 EA
Company wide:
845,000 in stock
Documents & Guides
Nob Staple. Size: 1-1/4" Length, 9/16" Width. For use with: 3 Conductor, #10, #12, #14 Wire. Package Quantity: Plastic Pail of 5000.

Overview

Nob Staple. Size: 1-1/4" Length, 9/16" Width. For use with: 3 Conductor, #10, #12, #14 Wire. Package Quantity: Plastic Pail of 5000.

Viking premium staples are preferred by demanding professional contractors worldwide. Designed with flat legs and heavier wire, Viking staples are easier to drive, hold tight and resist bending. Many popular Viking staples are UL listed. When optimal economy is required, choose our Cross brand staples. These lighter-weight styles still provide impressive quality, sharing many of the advantages of our famous Viking brand.

Also known as: 075218092154, VIK125PP5M, VIKVIK125PP5M

Specifications

Length: 1 1/4 in
Width: 9/16 in
Length: 1 1/4 in
Width: 9/16 in