Cable Staple, 1" x 1/2",Nob Staple, 500/Box

Item #: 0060361

Cat #: VIK100P5

UPC: 075218091133

$ 0.03 EA
Company wide:
193,497 in stock
Documents & Guides
Nob Staple. Size: 1" Length, 1/2" Width. For use with: 2 Conductor, #12, #14 Wire. Package Quantity: Box of 500.

Overview

Nob Staple. Size: 1" Length, 1/2" Width. For use with: 2 Conductor, #12, #14 Wire. Package Quantity: Box of 500.

Viking premium staples are preferred by demanding professional contractors worldwide. Designed with flat legs and heavier wire, Viking staples are easier to drive, hold tight and resist bending. Many popular Viking staples are UL listed. When optimal economy is required, choose our Cross brand staples. These lighter-weight styles still provide impressive quality, sharing many of the advantages of our famous Viking brand.

Also known as: 075218091133, VIK100P5, VIKVIK100P5

Specifications

Width: 1/2 in
Length: 1 in
Width: 1/2 in
Length: 1 in