
Cable Staple, 1" x 1/2",Nob Staple, 5000/Pail
Item #: 0060359
Cat #: VIK100PP5M
UPC: 075218091157
$ 0.03 EA
Company wide:
1,874,099
in stock
Documents & Guides
Nob Staple. Size: 1" Length, 1/2" Width. For use with: 2 Conductor, #12, #14 Wire. Package Quantity: Plastic Pail of 5000.
Overview
Nob Staple. Size: 1" Length, 1/2" Width. For use with: 2 Conductor, #12, #14 Wire. Package Quantity: Plastic Pail of 5000.
Viking premium staples are preferred by demanding professional contractors worldwide. Designed with flat legs and heavier wire, Viking staples are easier to drive, hold tight and resist bending. Many popular Viking staples are UL listed. When optimal economy is required, choose our Cross brand staples. These lighter-weight styles still provide impressive quality, sharing many of the advantages of our famous Viking brand.
Also known as: 075218091157, VIK100PP5M, VIKVIK100PP5M, Bucket of staples, Staple bucket
Specifications
| Width: | 1/2 in |
| Length: | 1 in |
| Width: | 1/2 in |
| Length: | 1 in |