1" Cable Staples

Item #: 0060357

Cat #: VIKRX100

UPC: 075218064205

$ 0.05 EA
Company wide:
2,175 in stock
Documents & Guides
Cable Staples. Size: 1" Length, 1/2" Width. Package Quantity: 2500

Overview

Cable Staples. Size: 1" Length, 1/2" Width. Package Quantity: 2500
Also known as: 075218064205, VIKRX100, VIKVIKRX100

Specifications

Width: 1/2 in
Length: 1 in
Width: 1/2 in
Length: 1 in