High Pressure Sodium Lamp, ED18, 400W, Clear

Item #: 0060313

Cat #: LU400

UPC: 090444179349

Call for price
Company wide:
0 in stock
Documents & Guides
High Pressure Sodium Lamp, 400 Watt, 100 Volt, Bulb: ED18 (Elliptical Dimple), Base: Mogul Screw (E39), Lumens: 51000, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S51

Overview

High Pressure Sodium Lamp, 400 Watt, 100 Volt, Bulb: ED18 (Elliptical Dimple), Base: Mogul Screw (E39), Lumens: 51000, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S51
Also known as: 090444179349, LU400, VENLU400

Specifications

Volts AC: 100
Color: Clear
Color Temperature: 2100 (Warm White)
Lumens: 51000
Wattage: 400
Shape: ED18 (Elliptical Dimple)
Base: Mogul Screw (E39)
ANSI Code: S51
Color Rendering Index (CRI): 22
Light Technology: HID
Volts AC: 100
Color Temperature: 2100 (Warm White)
Wattage: 400
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 22
Color: Clear
Lumens: 51000
Shape: ED18 (Elliptical Dimple)
ANSI Code: S51
Light Technology: HID

Customer Reviews

No reviews for this product
(0)