20W MR16 Halogen Lamp

Item #: 0060303

Cat #: S1957

UPC: 045923019579

$ 3.75 EA
Company wide:
40 in stock
20 Watt; Halogen; MR16; ESX; 2000 Average rated hours; Miniature 2 Pin Round Base; 12 Volt

Overview

20 Watt; Halogen; MR16; ESX; 2000 Average rated hours; Miniature 2 Pin Round Base; 12 Volt

Satco MR16 Lamps feature Bright, Crisp light, UV-Filter halogen capsule and Uniform light output

Also known as: 045923019579, S1957, SATS1957

Specifications

Color Temperature: 2900 (Warm White)
Shape: MR16 (Mini Reflector)
Volts AC: 12
Lumens: 180
Wattage: 20
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (GX5.3)
Color Temperature: 2900 (Warm White)
Volts AC: 12
Wattage: 20
Dimmable: Yes
Base: 2-Pin (GX5.3)
Shape: MR16 (Mini Reflector)
Lumens: 180
Color Rendering Index (CRI): 100
Light Technology: Halogen