2 F96t12 Is 277 60 Hbcb

Item #: 0060284

Cat #: 827SLHTCP000

UPC: 768386056607

Call for price
Company wide:
0 in stock
Documents & Guides
Type: Electromagnetic, Lamp Type: F96t12, Number Of Lamps: 2, Line Voltage: 277v, Frequency: 60hz, Start Method: Instant Start, Input Power: 158w, Line Current:0.58a, Ballast Factor: 0.93, Ballast Efficacy Factor: 0.59, Crest Factor: <1.85,thd: <10%, Minimum Start Temperature: 50f/10c, Power Factor: High, Lead Configuration: Left And Right Exit, Sound Rating: >36db, Fixing Centres: 11-9/64in, Approvals: Ul; Csa; Nom And Csa Energy Verification

Overview

Type: Electromagnetic, Lamp Type: F96t12, Number Of Lamps: 2, Line Voltage: 277v, Frequency: 60hz, Start Method: Instant Start, Input Power: 158w, Line Current:0.58a, Ballast Factor: 0.93, Ballast Efficacy Factor: 0.59, Crest Factor: <1.85,thd: <10%, Minimum Start Temperature: 50f/10c, Power Factor: High, Lead Configuration: Left And Right Exit, Sound Rating: >36db, Fixing Centres: 11-9/64in, Approvals: Ul; Csa; Nom And Csa Energy Verification
Also known as: 768386056607, 827SLHTCP000, UNI827SLHTCP

Specifications

No Specifications Available