8W LED Flood Light, 4800K, 100-240V, Bronze

Item #: 0060191

Cat #: LFLED8A

UPC: 019813220970

$ 178.64 EA
Company wide:
0 in stock
Documents & Guides
8W LED Flood Light, 4800K, Lumens: 588, 100-240 Multi-volt, Color: Bronze

Overview

8W LED Flood Light, 4800K, Lumens: 588, 100-240 Multi-volt, Color: Bronze
Also known as: 019813220970, LFLED8A, RABLFLED8A

Specifications

Wattage: 8
Color: Bronze
Light Technology: LED
Wattage: 8
Light Technology: LED
Color: Bronze