Fuse, 0.15a 0.2ohm (3 Qty)

Item #: 0060180

Cat #: AF2

UPC: 053533600568

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Uei Af-2 Fuses 3pak 0.15a

Overview

Uei Af-2 Fuses 3pak 0.15a
Also known as: 053533600568, AF2, UEIAF2

Features & Benefits

  • Compression-molded, high-impact strength, polyester body and cover
  • Cover includes recessed, retained, combination head (Straight blade, Phillips and Torx drive) M4 or M6 stainless steel Type 316 screws
  • Retained, continuous, high-temperature silicon gasket within a labyrinth seal between cover and body
  • Durable and reusable, internal M4 or M6 stainless steel inserts for DIN- and Panel-mounting
  • Zonex Non-Metallic Terminal Enclosure is ideal for termination in hazardous location maintaining certification. This ZonEx Non-Metallic Terminal Enclosure, EXE36016090 measures 160x360x90mm with a material of Fiberglass color Black.
  • Mounting location dimensions are molded into the back side of the enclosure
  • Panel mounting screws included, M4 or M6
  • Compression-molded fiberglass with added agents to address static charge build-up
  • High-impact strength as well as high temperature-rated
  • Increased Safety: Ex e applications

Specifications

No Specifications Available