Floor Box, Duplex Receptacle, Cubic"es: 18", Steel

Item #: 0060176

Cat #: 6239NI

UPC: 050169947142

$ 110.32 EA
Company wide:
6 in stock
Documents & Guides
Floor Box, Duplex Receptacle, Cubic Inches: 18", Material: Steel

Overview

Floor Box, Duplex Receptacle, Cubic Inches: 18", Material: Steel
Also known as: 050169947142, 6239NI, RAC6239NI

Features & Benefits

  • Can be used for power/data
  • 15A, 125V tamper resistant receptacle
  • Removable neoprene gaskets allow for independent use of either side of the receptacle with cover closed
  • Recessed receptacle minimizes plug protrution
  • Height accessible adjustsments after box is mounted

Specifications

Material: Steel
Cubic Inches: 18 in³
Material: Steel
Cubic Inches: 18 in³