UNS P4000T-10GR

Item #: 0060158

Cat #: P4000T10GR

UPC: 786364038865

Company wide:
0 in stock
Documents & Guides
UNISTR P4000T-10GR SLOT CHANN EL

Overview

UNISTR P4000T-10GR SLOT CHANN EL
Also known as: 786364038865, P4000T10GR, UNSP4000T10GR

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Green Painted
Height: 13/16 in
Length: 10 ft
Finish: Green Painted
Material: Steel
Width: 1-5/8 in