1-5/8IN X 13/16IN 16 GAGE SOLID

Item #: 0060157

Cat #: P4000 10PG

UPC: 786364400211

Company wide:
0 in stock
Documents & Guides
1-5/8IN X 13/16IN 16 GAGE SOLID

Overview

1-5/8IN X 13/16IN 16 GAGE SOLID
Also known as: 786364400211, P4000 10PG, UNSP400010PG

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 13/16 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in