Shallow Strut, 1-5/8" x 7/8", 12 Gauge, Slotted, Steel, Pre-Galvanized

Item #: 0060153

Cat #: P3300T 10PG

UPC: 786364036403

Company wide:
0 in stock
Documents & Guides
Shallow Strut, 1-5/8" x 7/8" x 10', 12 Gauge, Slotted, Steel, Pre-Galvanized

Overview

Shallow Strut, 1-5/8" x 7/8" x 10', 12 Gauge, Slotted, Steel, Pre-Galvanized

12 Gauge Slotted Strut Channel P3300T this channel is commonly used for trapeze supports, seismic bracing, ceiling grids, pipe, conduit, duct and cable tray supports, racks, and other general framing. For application examples, refer to our Application Showcase.

Also known as: 786364036403, P3300T 10PG, UNSP3300T10PG.

Specifications

Depth: 7/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Depth: 7/8 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in