1-5/8" X 7/8", 12 Gage, Solid

Item #: 0060151

Cat #: P3300 10PG

UPC: 786364330211

Company wide:
0 in stock
Documents & Guides
1-5/8" X 7/8", 12 Gage, Solid

Overview

1-5/8" X 7/8", 12 Gage, Solid
Also known as: 786364330211, P3300 10PG, UNSP330010PG.

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Length: 10 ft
Height: 3 1/4 in