Column Insert, 1000 lb Rated, Steel With Electro-Galvanized Finish

Item #: 0060146

Cat #: P3087 EG

UPC: 786364308708

Call for price
Company wide:
0 in stock
Documents & Guides
Column Insert, 1000 lb Rated, Steel With Electro-Galvanized Finish

Overview

Column Insert, 1000 lb Rated, Steel With Electro-Galvanized Finish

Atkore's column inserts are rated for vertical design load from 500 to 1000lbs per clamp

Also known as: 786364308708, P3087 EG, UNSP3087EG

Specifications

Material: Steel
Finish: Electro-Galvanized
Material: Steel
Finish: Electro-Galvanized