1-5/8" X 1-3/8", 12 Gage, Solid

Item #: 0060144

Cat #: P3000 10PG

UPC: 786364300214

Call for price
Company wide:
0 in stock
Documents & Guides
1-5/8" X 1-3/8", 12 Gage, Solid

Overview

1-5/8" X 1-3/8", 12 Gage, Solid
Also known as: 786364300214, P3000 10PG, UNSP300010PG

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 1 3/8 in
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Length: 10 ft
Height: 1 3/8 in