60° Angular Fitting

Item #: 0060113

Cat #: P2108-GR

UPC: 786364210803

$ 14.54 EA
Company wide:
0 in stock
Documents & Guides
Unistr P2108gr 2h 60d Clsd angle

Overview

Unistr P2108gr 2h 60d Clsd angle
Also known as: 786364210803, P2108-GR, PSTP2108GR

Specifications

No Specifications Available