One Hole O.d. Tubing Clamp

Item #: 0060097
Cat #: P2009 EG
UPC: 786364200903
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Unistr P2009eg 5/16 1h O D tube Clp

Overview

Unistr P2009eg 5/16 1h O D tube Clp
Also known as: 786364200903, P2009 EG, UNSP2009EG

Specifications

Diameter: 5/16 in
Material: Steel
Diameter: 5/16 in
Material: Steel

Customer Reviews

No reviews for this product
(0)