
4-Hole Flat Angle Plate, 5-3/8" x 3-1/2", 9/16" Bolt, Steel
Item #: 0060072
Cat #: P1380A-EG
UPC: 786364020518
Call for price
Company wide:
0
in stock
Documents & Guides
Flat Plate Fitting, 4 Holes, Hole Diameter: 9/16 in, Material: Steel, Finish: Electro Galvanized.
Overview
Flat Plate Fitting, 4 Holes, Hole Diameter: 9/16 in, Material: Steel, Finish: Electro Galvanized.
Unistrut® leads the industry with the most comprehensive line of channels and fittings, along with a complete line of hangers, pipe clamps, concrete inserts, and accessories, in a variety of finishes and materials. Backed by a worldwide network of engineering and distribution centers, Unistrut is the number one choice for all your metal framing needs.
Also known as: 786364020518, P1380A-EG, UNSP1380AEG
Specifications
| Material: | Steel |
| Mounting: | 4-Hole |
| Material: | Steel |
| Mounting: | 4-Hole |