PIPECLAMP 8.00 PIPE

Item #: 0060056

Cat #: P1126-EG

UPC: 786364112602

Call for price
Company wide:
0 in stock
Documents & Guides
UNISTRUT PIPE CLAMP, 8", 1-1/4"x 10-1/4"x 8.90", EG

Overview

UNISTRUT PIPE CLAMP, 8", 1-1/4"x 10-1/4"x 8.90", EG

Pipe and Rigid Steel Conduit Clamps P1100 series pipe clamps are designed for use with standard pipe, rigid metal conduit (RMC), or galvanized rigid conduit (GRC). These clamps are commonly used for trapeze supports, seismic bracing, wall supports, vertical runs, attachment to poles, and general framing needs. For application examples, refer to our Application Showcase.

Also known as: 786364112602, P1126-EG, UNSP1126EG

Specifications

No Specifications Available