Rigid Strut Strap, 4", Steel, Electro-Galvanized

Item #: 0060054

Cat #: P1121-EG

UPC: 786364112107

Call for price
Company wide:
0 in stock
Documents & Guides
Rigid Strut Strap, 4 Inch, Material: Steel, Finish: Electro-Galvanized, For Use With Rigid/IMC Conduit

Overview

Rigid Strut Strap, 4 Inch, Material: Steel, Finish: Electro-Galvanized, For Use With Rigid/IMC Conduit
Also known as: 786364112107, P1121-EG, UNSP1121EG

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in