Deep Strut, Back-to-Back, Solid, 1-5/8" X 3-1/4" x 20', Pre-Galvanized Steel

Item #: 0060017

Cat #: P1001 20PG

UPC: 786364100302

Call for price
Company wide:
0 in stock
Documents & Guides
Deep Strut, Back-to-Back, Solid, 1-5/8" X 3-1/4" x 20', 12 Gauge Pre-Galvanized Steel

Overview

Deep Strut, Back-to-Back, Solid, 1-5/8" X 3-1/4" x 20', 12 Gauge Pre-Galvanized Steel

12 Gauge Solid Strut Channel, Back-to-Back P1001, often known as 12 Gauge Standard or Deep Back-to-Back Strut Channel, is commonly used for trapeze supports, seismic bracing, ceiling grids, pipe, conduit, duct and cable tray supports, racks, and other general framing. For application examples, refer to our Application Showcase.

Also known as: 786364100302, P1001 20PG, PSTP100120PG.

Specifications

Length: 20 ft
Material: Steel
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Pre-Galvanized
Length: 20 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Material: Steel
Height: 3 1/4 in