1-5/8" X 1-5/8", 12 Gage; Slotted

Item #: 0060009

Cat #: P1000T 10GR

UPC: 786364100142

Call for price
Company wide:
0 in stock
Documents & Guides
1-5/8" X 1-5/8", 12 Gage; Slotted

Overview

1-5/8" X 1-5/8", 12 Gage; Slotted

Strut channel is used to mount, brace, support, and connect lightweight structural loads in building construction. These include pipes, electrical and data wire, mechanical systems such as ventilation, air conditioning, and other mechanical systems.

Also known as: 786364100142, P1000T 10GR, UNSP1000T10GR

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Green Painted
Height: 1 5/8 in
Length: 10 ft
Finish: Green Painted
Material: Steel
Width: 1-5/8 in