1-5/8" X 1-5/8", 12 Gage Deep Strut, Solid

Item #: 0060000

Cat #: P1000 10GR

UPC: 786364100012

Call for price
Company wide:
0 in stock
1-5/8" X 1-5/8", 12 Gage Deep Strut, Solid

Overview

1-5/8" X 1-5/8", 12 Gage Deep Strut, Solid
Also known as: 786364100012, P1000 10GR, UNSP100010GR

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Green Painted
Height: 1 5/8 in
Length: 10 ft
Finish: Green Painted
Material: Steel
Width: 1-5/8 in