
Switch/Outlet Box, 1-Gang, Non-Metallic
Item #: 0059966
Cat #: 7090
UPC: 786358529102
Company wide:
0
in stock
Documents & Guides
Switch/Outlet Box, 1-Gang, Old Work, Phenolic, Depth: 1-7/16". Cubic Inches: 7.5", Includes: Ears, New Fire Rating.
Overview
Switch/Outlet Box, 1-Gang, Old Work, Phenolic, Depth: 1-7/16". Cubic Inches: 7.5", Includes: Ears, New Fire Rating.
Can be installed in the same stud cavity of a shared two-hour wall. One-Gang Bracket Outlet Box, Volume 7.5 Cubic Inches, Length 3-1/4 Inches, Width 2-1/4 Inches, Depth 1-7/16 Inch, Color Brown, Material Phenolic, Mounting Means Ears
Also known as: 786358529102, 7090, UNO7090, cabinet box, handybox
Specifications
| Material: | Phenolic |
| Color: | Brown |
| Depth: | 1 7/16 in |
| Gangs: | 1 |
| Mounting: | Ears |
| Cubic Inches: | 7.500 in³ |
| Material: | Phenolic |
| Depth: | 1 7/16 in |
| Mounting: | Ears |
| Color: | Brown |
| Gangs: | 1 |
| Cubic Inches: | 7.500 in³ |