
Switch/Outlet Box, 1-Gang, Non-Metallic
Item #: 0059948
Cat #: 6070-4-UB
UPC: 786358522547
Call for price
Company wide:
0
in stock
Documents & Guides
Switch/Outlet Box, 1-Gang, Old Work, Phenolic, Depth: 3-1/4". Cubic Inches: 18", Includes: Clamps, Swing Brackets, New Fire Rating.
Overview
Switch/Outlet Box, 1-Gang, Old Work, Phenolic, Depth: 3-1/4". Cubic Inches: 18", Includes: Clamps, Swing Brackets, New Fire Rating.
Can be installed in the same stud cavity of a shared two-hour wall. One-Gang Bracket Outlet Box, Volume 18 Cubic Inches, Length 3-1/4 Inches, Width 2-7/8 Inches, Depth 3-1/4 Inches, Color Brown, Material Phenolic, Mounting Means Ears and #4 Swing Bracket, with High Clamps
Also known as: 786358522547, 6070-4-UB, UNO60704UB, bakelite, cut in
Specifications
| Material: | Phenolic |
| Color: | Brown |
| Depth: | 3 1/4 in |
| Mounting: | Clamp, Bracket |
| Gangs: | 1 |
| Cubic Inches: | 18 in³ |
| Material: | Phenolic |
| Depth: | 3 1/4 in |
| Gangs: | 1 |
| Color: | Brown |
| Mounting: | Clamp, Bracket |
| Cubic Inches: | 18 in³ |