This product has been discontinued.

Plug, Twist Lock, 15 Amp, 277V, L7-15P
Item #: 0059931
Cat #: AP-L715P
UPC: 849665011255
Company wide:
0
in stock
Discontinued
Documents & Guides
Plug, Twist Lock, 15 Amp, 277 Volt, L5-15P, Compatible with HXB and KBL Series High Bay/Low Bay
Overview
Plug, Twist Lock, 15 Amp, 277 Volt, L5-15P, Compatible with HXB and KBL Series High Bay/Low Bay
Also known as: 849665011255, AP-L715P, CLLAPL715P
Specifications
| Volts AC: | 277 |
| Amps: | 15 |
| NEMA Configuration: | L7-15P |
| Volts AC: | 277 |
| NEMA Configuration: | L7-15P |
| Amps: | 15 |