
Switch/Outlet Box with Bracket, 1-Gang, Depth: 3-1/8", Non-Metallic
Item #: 0059854
Cat #: 2000-738
UPC: 786358517208
Company wide:
0
in stock
Documents & Guides
Switch/Outlet Box with 3/8" Offset Bracket, 1-Gang, Non-Metallic, Depth: 3-1/8". Cubic Inches: 18".
Overview
Switch/Outlet Box with 3/8" Offset Bracket, 1-Gang, Non-Metallic, Depth: 3-1/8". Cubic Inches: 18".
Can be installed in the same stud cavity of a shared two-hour wall. Single-Gang Bracket Outlet Box, Volume 18 Cubic Inches, Length 3-5/8 Inches, Width 2-1/4 Inches, Depth 2-3/4 Inches, Color Brown, Material Phenolic, Mounting Means 3/8 Inch Offset Bracket for Wood or Steel Studs
Also known as: 786358517208, 2000-738, UNO2000738
Specifications
| Color: | Brown |
| Mounting: | Bracket |
| Gangs: | 1 |
| Depth: | 3 1/8 in |
| Cubic Inches: | 18 in³ |
| Color: | Brown |
| Gangs: | 1 |
| Cubic Inches: | 18 in³ |
| Mounting: | Bracket |
| Depth: | 3 1/8 in |