Combination Carpet and Tile Flange, 1-Gang, Black

Item #: 0059832

Cat #: 817TCAL-BK

UPC: 786564079644

$ 106.59 EA
Company wide:
1 in stock
Combination Carpet and Tile Flange, 1-Gang, Powder-Coated Aluminum, Black

Overview

Combination Carpet and Tile Flange, 1-Gang, Powder-Coated Aluminum, Black

One-gang powder-coated aluminum combination carpet and tile flange, 6" x 5" (152.4mm x 127mm). Accepts Ortronics MAB6TJ TracJack and MAB3S2 Series II adapters and Wiremold CM Series Open System inserts, sold separately. NOTE: UL Listed for tile, terrazzo, and carpet floors. Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges.

Also known as: 786564079644, 817TCAL-BK, WMD817TCALBK

Specifications

Material: Die Cast Aluminum
Color: Black
Material: Die Cast Aluminum
Color: Black