Deep Pro Organizer

Item #: 0059801

Cat #: DWST14825

UPC: 076174711899

Company wide:
0 in stock
Documents & Guides
Deep Pro Organizer, Length: 17-1/2", Height: 4-1/2", Width: 14"

Overview

Deep Pro Organizer, Length: 17-1/2", Height: 4-1/2", Width: 14"

This organizer has an integrated carry handle. It organizes small tools and parts. The movable dividers allow for inner customization of small tools & parts. The anti-rust metal latches provide a long life.

Also known as: 076174711899, DWST14825, DEWDWST14825

Specifications

Type: Compartment Box
Height: 4 1/2 in
Length: 17 1/2 in
Width: 14 in
Type: Compartment Box
Length: 17 1/2 in
Height: 4 1/2 in
Width: 14 in