5-Pin Right Angle Connector, 4A/250V

Item #: 0059790

Cat #: MQDC1-515RA

UPC:

Company wide:
0 in stock
Documents & Guides
Euro-Style Quick Disconnect Cable Quick Disconnect Cable, 5-Pin Right Angle Connector, Rated Voltage: 250 Volts AC/DC, Rated Current: 4 Amps, Length: 15 Ft., Chrome-Plated Brass Coupling Nut, PVC Insulated, 22AWG

Overview

Euro-Style Quick Disconnect Cable Quick Disconnect Cable, 5-Pin Right Angle Connector, Rated Voltage: 250 Volts AC/DC, Rated Current: 4 Amps, Length: 15 Ft., Chrome-Plated Brass Coupling Nut, PVC Insulated, 22AWG
Also known as: MQDC1-515RA, BANMQDC1515RA

Specifications

Gender: Female
Conductors: 5
Amps: 4
Color: Black/Yellow
Volts AC: 250
Material: PVC, Nickel Plated Brass
Gauge: 22 AWG
Diameter: 7/8 in
IP/NEMA Rating: IP67
Gender: Female
Amps: 4
Volts AC: 250
Gauge: 22 AWG
IP/NEMA Rating: IP67
Conductors: 5
Color: Black/Yellow
Material: PVC, Nickel Plated Brass
Diameter: 7/8 in