Metal Content Tie, 50lb, 15", Blue, 100PK

Item #: 0059765

Cat #: 111-00831

UPC: 089306288442

$ 0.87 EA
Company wide:
900 in stock
Documents & Guides
Metal Content Tie, 15 Inch Long, 50 Pound Tensile Strength, PA66MP, Blue, 100/pkg

Overview

Metal Content Tie, 15 Inch Long, 50 Pound Tensile Strength, PA66MP, Blue, 100/pkg

The Metal Content Tie is a cable tie specifically designed for use in the food and pharmaceutical processing industries. A unique manufacturing process, involving the inclusion of a metallic pigment, enables even small ‚cut-off‘ sections of the tie to be detected by standard metal-detecting equipment. Ideally suited for the installation of cabling in and around the manufacturing process.

Also known as: 089306288442, 111-00831, TYN11100831

Features & Benefits

  • Metal content dispersed throughout the head and strap ensures identification by metal detectors and X-ray machines
  • Engineered and manufactured for maximum performance and quality
  • Industry standard blue color assists with visual detection and reduces the risk of contamination

Specifications

Width: 0.180 in
Color: Blue
Weight Capacity: 50 lbs
Material: Nylon
Length: 14.960 in
Width: 0.180 in
Weight Capacity: 50 lbs
Length: 14.960 in
Color: Blue
Material: Nylon