Spiralwrap Sheathing, 0.75", Black, 100Ft

Item #: 0059749

Cat #: 4NFP0C

UPC: 089306002772

$ 2.34 FT
Company wide:
300 in stock
Documents & Guides
Spiralwrap Protective Sheathing, .75" Diameter, PE, Black, 100 ft/roll

Overview

Spiralwrap Protective Sheathing, .75" Diameter, PE, Black, 100 ft/roll

HellermannTyton’s Spiralwrap protective sheathing provides cable protection and flexible routing. Spiralwrap is wrapped around a group of cables to shield and organize.

Also known as: 089306002772, 4NFP0C, TYN4NFP0C

Specifications

Diameter: 3/4 in
Length: 100 ft
Color: Black
Material: Polypropylene
Diameter: 3/4 in
Color: Black
Length: 100 ft
Material: Polypropylene