Spiralwrap Sheathing, 0.5", Black, 100Ft

Item #: 0059746

Cat #: 3NFP0C

UPC: 089306002178

$ 1.50 FT
Company wide:
4,100 in stock
Documents & Guides
Spiralwrap Protective Sheathing, .5" Diameter, PE, Black, 100 ft/roll

Overview

Spiralwrap Protective Sheathing, .5" Diameter, PE, Black, 100 ft/roll

HellermannTyton’s Spiralwrap protective sheathing provides cable protection and flexible routing. Spiralwrap is wrapped around a group of cables to shield and organize.

Also known as: 089306002178, 3NFP0C, TYN3NFP0C

Specifications

Diameter: 1/2 in
Length: 100 ft
Color: Black
Material: Polypropylene
Diameter: 1/2 in
Color: Black
Length: 100 ft
Material: Polypropylene